Item Added to Cart

    • Qty:
7 x 7 x 14" Tall Corrugated Boxes
Sign In ?

Create an Account
Account Benefits
In addition to saving your billing and shipping addresses, take advantage of:
  • Tracking your order
  • Easy reordering from order history
  • Express checkout

7 x 7 x 14" Tall Corrugated Boxes

  • 7 x 7 x 14
In Stock, Ships Today
Eliminate custom box orders with Uline's stock tall boxes.
  • Ship irregularly shaped items like golf clubs, lamps, carpet rolls and fishing poles.
  • Tall boxes open on ends.

    Measurement Guide
  • 200 LB. TEST
  • SOLD IN BUNDLE QUANTITIES
  • MODEL NO.
  • S-18376
  • INSIDE LENGTH X WIDTH X HEIGHT
  • 7 x 7 x 14"
  • BUNDLE PER BALE QUANTITY
  • 25/900
DIMENSIONS:
  • Outside: 7 3/8 x 7 3/8 x 14 5/8 (+/- 1/8")
  • UPS Domestic Dimensional Weight: 5 lbs.
  • All FedEx and UPS Air International Dimensional Weight: 6 lbs.



FEATURES:
  • Seams are glued.
  • All boxes open along the length (first dimension).

SPECIFICATIONS:
  • Meets ASTM D5118 and D3951.

200# TEST VS 32 ECT (EDGE CRUSH TEST):
  • 200# test:
    • 30-50% stronger bursting strength.
    • Recommended by UPS for shipping up to 40 lbs.
  • 32 ECT: Recommended by UPS for shipping up to 30 lbs.

Pound Test Refers to Bursting Strength:
  • 200# test boxes withstand 200 lbs/sq.in. of side wall pressure before bursting.

ECT Refers to Stacking Strength:
  • 32 ECT boxes withstand 32 lbs/linear inch of stacking weight before crushing.
  • An alternative for lightweight shipments.

BOX STRENGTH GUIDELINES: (Maximum weight per box)
FIBER BOX HANDBOOKUPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
  • Price Each*
  • 25
    $0.85
  • 100
    $0.77
  • 250
    $0.68
  • 500
    $0.65
  • 1000+
    $0.61
*25/bundle
S-18376 - 25/bundle, 900/bale

Recently Viewed

1 0